IKA 3692600 RT 15 Position Stirring Hot Plate, 230V

Representative image only.

IKA 3692600 RT 15 Position Stirring Hot Plate, 230V

IKA | Mfr: 3692600| Item: 0467199

Wear-free/maintenance-free magnetic coils for consistent and silent operation

$7,201.93CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,201.93CAD / Each

Buy It Together

Current Item

IKA 3692600 RT 15 Position Stirring Hot Plate, 230V
IKA 3692600 RT 15 Position Stirring Hot Plate, 230V
0467199

$7,201.93CAD / Each
+ =
Total Price 7764.76 ADD 2 ITEMS TO CART
Product Description

Includes

5 1/2-ft (1.7-m) power cord and plug.

Key Features

  • Stir consistently in all positions
  • Adjust speed in 10-rpm increments — speed remains constant
  • 2 year warranty

More About this Item

These multiposition stirring hot plates are designed for synchronous stirring. They feature magnetic-coil technology that provides noiseless and consistent stirring on all positions. The powerful drive is 100% wear- and maintenance-free, has no moving parts, and is suitable for continuous operation. Adjust speed in 10-rpm increments; stirrer speed remains constant even when load changes. The heating plate provides homogeneous temperature distribution throughout the unit. Temperature is adjustable up to 120°C. An easy-to-use foil keypad features a digital display, an error code display, and a reverse rotation switch for superior mixing results. The closed, compact design allows easy cleaning and protects the equipment against the penetration of liquids. Stirrers are available in five-, ten-, and fifteen-position configurations.

Two year warranty
Specifications
  • Top Plate Length (in)19 1/2
  • Top Plate Width (in)10 5/8
  • Top Plate Length (cm)19.53
  • Top Plate Width (cm)27
  • Top Plate MaterialStainless Steel
  • Min Temperature (° F)75
  • Max Temperature (° F)248
  • Min Temperature (DegreeC)20
  • Max Temperature (° C)120
  • Low Speed (rpm)0
  • High Speed (rpm)1100
  • No. Of Stirring Positions15
  • Max Stirring Volume per position (Liters)0.4
  • Length (in)24
  • Width (in)11
  • Height (in)2 7/16
  • Length (cm)60.96
  • Width (cm)27.94
  • Height (cm)6.19
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionRT 15 Position Stirring Hot Plate, 230V
  • Warranty2 year
Reviews
Q&A