IKA 3691000 RO 10-Position Magnetic Stirrer; 100-240V

Representative image only.

IKA 3691000 RO 10-Position Magnetic Stirrer; 100-240V

IKA | Mfr: 0003691000| Item: 0467192

Wear-free/maintenance-free magnetic coils for consistent and silent operation

$4,374.49CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,374.49CAD / Each

Buy It Together

Current Item

IKA 3691000 RO 10-Position Magnetic Stirrer; 100-240V
IKA 3691000 RO 10-Position Magnetic Stirrer; 100-240V
0467192

$4,374.49CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 4699.37 ADD 2 ITEMS TO CART
Product Description

Includes

Removable transparent anti-slip cover, 5 1/2-ft (1.7-m) cord and adapters to work with US, EU, Canada, Australia and UK outlets.

Key Features

  • 2 year warranty

More About this Item

These multiposition stirrers are designed for synchronous stirring. They feature magnetic-coil technology that provides noiseless and consistent stirring on all positions. The powerful drive is 100% wear- and maintenance-free, has no moving parts, and is suitable for continuous operation. Adjust speed in 10 rpm increments; stirrer speed remains constant even when load changes. An easy-to-use foil keypad features a digital display, an error code display, and a reverse rotation switch for superior mixing results. The closed, compact design allows easy cleaning and protects the equipment against the penetration of liquids. Stirrers are available in five-, ten-, and fifteen-position configurations.

Canadian Standards AssociationTwo year warranty
Specifications
  • Top Plate Length (in)7 1/2
  • Top Plate Width (in)18 1/2
  • Top Plate Width (cm)47
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)0
  • High Speed (rpm)1200
  • No. Of Stirring Positions10
  • Max Stirring Volume per position (Liters)0.4
  • Length (in)22 1/2
  • Width (in)7 1/2
  • Height (in)2 19/32
  • Length (cm)57.15
  • Width (cm)19.05
  • Height (cm)6.7
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionRO 10-Position Magnetic Stirrer; 100-240V
  • Warranty2 year
Reviews
Q&A