IKA 3672000 Big Squid Magnetic Stirrer; 100-240, US Plug

Representative image only.

IKA 3672000 Big Squid Magnetic Stirrer; 100-240, US Plug

IKA | Mfr: 0003672000| Item: 8400290

Big brother to the IKA Mini Squid

$981.28CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$981.28CAD / Each

Buy It Together

Current Item

IKA 3672000 Big Squid Magnetic Stirrer; 100-240, US Plug
IKA 3672000 Big Squid Magnetic Stirrer; 100-240, US Plug
8400290

$981.28CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 1306.16 ADD 2 ITEMS TO CART
Product Description

Includes

5 1/2-ft cord.

Key Features

  • Offers same features with larger stirring capacity up to 1.5 L
  • 2 year warranty

More About this Item

This variable speed stirrer is ideal for low-viscosity fluids. Glass top plate and Hytrel® base offer excellent chemical resistance.

Conformite EuropeenneTwo year warranty
Specifications
  • Top Plate Diameter (in)6 1/5
  • Top Plate Diameter (cm)15.75
  • Top Plate MaterialGlass
  • Low Speed (rpm)0
  • High Speed (rpm)2500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1.5
  • Length (in)7 3/4
  • Width (in)7
  • Height (in)1 1/5
  • Length (cm)19.7
  • Width (cm)17.78
  • Height (cm)3.18
  • Power (VAC)110 to 240
  • Power (Hz)50/60
  • DescriptionBig Squid Magnetic Stirrer; 100-240, US Plug
  • Warranty2 year
Reviews
Q&A