IKA 3671000 Digital Color Squid (white) 110-240V

Representative image only.

IKA 3671000 Digital Color Squid (white) 110-240V

IKA | Mfr: 0003671000| Item: 8400201

Electronically controlled motor for higher capacity stirring

$856.04CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$856.04CAD / Each

Buy It Together

Current Item

IKA 3671000 Digital Color Squid (white) 110-240V
IKA 3671000 Digital Color Squid (white) 110-240V
8400201

$856.04CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 1180.92 ADD 2 ITEMS TO CART
Product Description

Includes

5 1/2-ft cord with two-prong plug.

Key Features

  • Compact and accuracte with digital LED speed display
  • 2 year warranty

More About this Item

Easy-to-clean glass top provides outstanding chemical resistance. Synthetic base is made of sturdy Hytrel®. Features 2-watt motor with adjustable speed

Conformite EuropeenneTwo year warranty
Specifications
  • Top Plate Diameter (in)4 1/2
  • Top Plate Diameter (cm)11.43
  • Top Plate MaterialGlass
  • Low Speed (rpm)0
  • High Speed (rpm)2500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Length (in)6 1/4
  • Width (in)5 3/4
  • Height (in)1 3/4
  • Length (cm)15.9
  • Width (cm)14.61
  • Height (cm)4.45
  • Power (VAC)110 to 240
  • Power (Hz)50/60
  • DescriptionDigital Color Squid (white) 110-240V
  • Warranty2 year
Reviews
Q&A