IKA 3365000 Lab Dancer Compact Shaker, 2800 rpm, 100 to 240 VAC

Representative image only.

IKA 3365000 Lab Dancer Compact Shaker, 2800 rpm, 100 to 240 VAC

IKA | Mfr: 0003365000| Item: 8400181

Excellent mixing action

$427.28CAD / Each

$427.28CAD / Each
Product Description

Includes

Universal adapter and country specific plug adapters.

Key Features

  • Secure base prevents walking across surface or tabletop
  • 3 year warranty

More About this Item

Ideal for small vessels — up to 30-mm diameter and 50-mL volume. Lightly press test tubes, centrifuge tubes, or Eppendorf vessels against the inert plastic test tube surface to activate shaker. Its economical, compact design makes it an indispensable tool for your laboratory.

3 Year Warranty
Specifications
  • Max Speed (rpm)2800
  • Tube Size30 mm diameter
  • Width (in)4
  • Height (in)2.75
  • Width (cm)10.16
  • Height (cm)6.985
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionLab Dancer Compact Shaker, 2800 rpm, 100 to 240 VAC
  • Warranty3 year
Reviews
Q&A