IKA 1603603 Heavy-Duty Analytical Mill, 115 VAC/60 Hz

Representative image only.

IKA 1603603 Heavy-Duty Analytical Mill, 115 VAC/60 Hz

IKA | Mfr: 1603603| Item: 0430110

High-speed blade grinds samples in seconds

$11,532.22CAD / Each

$11,532.22CAD / Each

Buy It Together

Current Item

IKA 1603603 Heavy-Duty Analytical Mill, 115 VAC/60 Hz
IKA 1603603 Heavy-Duty Analytical Mill, 115 VAC/60 Hz
0430110

$11,532.22CAD / Each
+ =
Total Price 12862.69 ADD 2 ITEMS TO CART
Product Description

Includes

stainless steel cutting blade (04300-52) and a 6-ft power cord.

Key Features

  • Grind dry and brittle sample volumes up to 250 mL
  • Cool samples with a recirculating bath or tap water
  • 3 year warranty

More About this Item

Mill is ideal for dried vegetation, soil samples, plastic granulates, frozen food samples, and more. Keep samples cool by circulating tap water or using a recirculating bath—the water-jacketed chamber accepts 3/8'' ID tubing via two barbed fittings.

Duty cycle ON/OFF (with cooling) is 7 minutes/10 minutes respectively. Automatic shut-off protection safeguards mill against overheating and overloading. Fan-cooled, universal-type 2/3-hp motor is completely isolated from the grinding chamber by a dust-tight seal. Mill is constructed of heavy-duty cast aluminum with enameled finish; cutting blade and internal chamber are 304 stainless steel (SS). Order an additional grinding chamber to run back-to-back tests—use one while cleaning and prepping the other. Note: Using liquids in the chamber may damage motor.

3 Year Warranty
Specifications
  • Sample Capacity (mL)250
  • Feed Particle Size20 mm maximum
  • Final Particle Size<1µm
  • MaterialAluminum
  • Speed (rpm)20000
  • Motor Size (hp)43/64
  • Power (VAC)115
  • Power (Hz)50/60
  • Height (in)13.75
  • Width (in)6.75
  • Height (cm)34.9
  • Width (cm)17.1
  • Diameter (cm)17.1
  • DescriptionHeavy-Duty Analytical Mill, 115 VAC/60 Hz
  • Warranty3 Years
Reviews
Q&A