IKA 15940-63 Digital 7" x 7" Stirring Hot Plate Kit, 230v

Representative image only.

IKA 15940-63 Digital 7" x 7" Stirring Hot Plate Kit, 230v

IKA | Mfr: 9015922| Item: 0467156

Precise digital control with superior stirring strength

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

IKA 15940-63 Digital 7" x 7" Stirring Hot Plate Kit, 230v
IKA 15940-63 Digital 7" x 7" Stirring Hot Plate Kit, 230v
0467156

Call For Price
+ +
IKA 3378000 ETS-D5 Programmable Temperature Probe
0467155

$583.46CAD / Each
=
Total Price 1146.29 ADD 3 ITEMS TO CART
Product Description

Includes

17.8cm x 17.8cm ceramic-top hot plate stirrer, programmable temperature sensor, a rod, and a clamp.

Key Features

  • Exact temperature and speed setting via digital display
  • Extremely fast heating
  • 2 year warranty

More About this Item

Easy to clean and acid and alkalies resistant white ceramic top plate. Units feature three unique modes of operation guarantee optimal adjustment to your working method: 1) Mode A is suitable for work with varying parameters and is safety temperature adjustable 2) Mode B is suitable for series operation under uniform conditions 3) Mode C is suitable for unsupervised operation.

Kit includes one 7" x 7" digital stirring hotplate, an external temperature controller, a rod, and a clamp.

Two year warrantyConformite Europeenne
Specifications
  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Min Temperature (° F)122
  • Max Temperature (° F)932
  • Min Temperature (DegreeC)50
  • Max Temperature (° C)500
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Length (in)13
  • Width (in)9
  • Height (in)4
  • Length (cm)33.02
  • Width (cm)22.86
  • Height (cm)10.16
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (DegreeF)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (DegreeC)40
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital 7" x 7" Stirring Hot Plate Kit, 230v
  • Warranty2 year
Reviews
Q&A