Idex VHP Union Assembly, ZDV, SS, 0.007" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex VHP Union Assembly, ZDV, SS, 0.007" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: U-411| Item: 0201475

Zero dead volume unions ensure accurate analysis

$83.25CAD / Each

$83.25CAD / Each
Product Description

Includes

Two SS male nuts U-400 and two SS ferrules U-401.

Key Features

  • Precision machined from 316 stainless steel to withstand high pressures
  • Securely join fluid pathway components
  • Holds tight connection even through vibration
  • VHP ZDV union assembly
  • 10-32 coned for 1/16" OD tubing
  • Max pressure 20,000 psi (1380 bar)
  • 0.007" thru-hole diameter
  • Swept volume of 13 nL
  • 1 month warranty

More About this Item

These Idex® VHP stainless steel ZDV unions provide a tight, secure connection in your chromatography fluid path.

1 Month Warranty
Specifications
  • Fitting MaterialStainless Steel
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)20000
  • DescriptionVHP Union Assembly, ZDV, SS, 0.007" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Reviews
Q&A