Idex VHP Reusable Fitting, Long, SS/Pk, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 1/Ea

Representative image only.

Idex VHP Reusable Fitting, Long, SS/Pk, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 1/Ea

Idex | Mfr: VHP-325| Item: 0202277

Fittings for very high pressure situations

$69.99CAD / Each

$69.99CAD / Each

Buy It Together

Current Item

Idex VHP Reusable Fitting, Long, SS/Pk, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 1/Ea
Idex VHP Reusable Fitting, Long, SS/Pk, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 1/Ea
0202277

$69.99CAD / Each
+
Idex VHP Wrench, 1/4" Hex, 10 in-lbs; 1/EA
0202264

$796.37CAD / Each
=
Total Price 866.36 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for UHPLC applications Quick component replacement with minimal down time
  • 10-32 coned configuration
  • Requires 10 in-lb (1.1 N-m) of torque
  • For 1/16" OD tubing
  • Long, 1/4" hex head
  • 1/EA
  • 1 year warranty

More About this Item

The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. This patented line of VHP fittings are perfect for use in high-performance analytical systems. The VHP reusable fittings can be up to ten repeat assembly cycles without impacting pressure-holding ability when proper torque tightening specifications are followed. Increased component life can be achieved with a polymer front ferrule, which will not damage the tubing or receiving port.

1 Year Warranty
Specifications
  • Fitting MaterialSS/PK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)10-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.588
  • Max Operating Pressure (PSI)25000
  • DescriptionVHP Reusable Fitting, Long, SS/PK, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 1/EA
  • Warranty1 year
Reviews
Q&A