Idex VHP MicroTight Union Assembly, PEEK/SS, 0.006" ID, 1/32" OD Tubing, 5/16-24 Coned; 1/EA

Representative image only.

Idex VHP MicroTight Union Assembly, PEEK/SS, 0.006" ID, 1/32" OD Tubing, 5/16-24 Coned; 1/EA

Idex | Mfr: UH-432| Item: 0201484

Maintain secure connections even under high pressure

$244.44CAD / Each

$244.44CAD / Each
Product Description

Includes

Two female nuts P-416 and two ferrules PK-112.

Key Features

  • 316 stainless steel body withstands high pressures Holds tight connection even through vibration
  • VHP union assembly with 5/16-24 coned configuration for 1/32" OD tubing
  • Max pressure 15,000 psi (1034 bar)
  • 0.006" (150 µm) thru-hole diameter
  • Swept volume of 5 nL
  • 1 month warranty

More About this Item

VHP MicroTight® Unions join two pieces of tubing in a connection that will withstand higher pressures using trademarked MicroTight technology.

1 Month Warranty
Specifications
  • Fitting MaterialSS/PEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(M) (port 1) (InchShort)5/16-24 coned
  • Compression Size / Tube Od (Port 1) (in)1/32
  • ColorNatural
  • Max Operating Pressure (PSI)15000
  • Orifice Dimensions (mm)0.15
  • DescriptionIdex UH-432 VHP MicroTight Union Assembly, PEEK/SS, 0.006" ID, 1/32" OD Tubing, 5/16-24 Coned; 1/EA
Reviews
Q&A