Idex VHP MicroTight® One-Piece Fitting, PK, 360 µm OD Tubing, 6-32 Coned; 1/EA

Representative image only.

Idex VHP MicroTight® One-Piece Fitting, PK, 360 µm OD Tubing, 6-32 Coned; 1/EA

Idex | Mfr: PK-124| Item: 0202289

Fittings for very high pressure applications

$29.32CAD / Each

$29.32CAD / Each
Product Description

Key Features

  • PK material enables the use of capillary tubing in UHPLC Quick component replacement with minimal down time
  • 6-32 coned configuration
  • Standard micro knurl
  • Requires 3.0 in-lb (0.34 N-m) of torque
  • For 360 µm OD tubing
  • 1/EA
  • 1 year warranty

More About this Item

The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. They are perfect for use in high-performance analytical systems. VHP PK Fittings are manufactured from a proprietary PEEK blend (PK), which allows use at higher pressures and temperatures.

1 Year Warranty
Specifications
  • Fitting MaterialPK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)6-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/64
  • Compression Size / Tube Od (Port 1) (mm)0.36
  • ColorNatural
  • Max Temperature (° F)392
  • Max Temperature (° C)200
  • Max Operating Pressure (PSI)15000
  • DescriptionVHP MicroTight® One-Piece Fitting, PK, 360 µm OD Tubing, 6-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A