Idex VHP MicroTight® Female Nut, Black PEEK, 1/32" OD Tubing, 5/16-24 Coned; 1/EA

Representative image only.

Idex VHP MicroTight® Female Nut, Black PEEK, 1/32" OD Tubing, 5/16-24 Coned; 1/EA

Idex | Mfr: P-416BLK| Item: 0202254

Fittings for very high pressure applications

$11.79CAD / Each

$11.79CAD / Each

Buy It Together

Current Item

Idex VHP MicroTight® Female Nut, Black PEEK, 1/32" OD Tubing, 5/16-24 Coned; 1/EA
Idex VHP MicroTight® Female Nut, Black PEEK, 1/32" OD Tubing, 5/16-24 Coned; 1/EA
0202254

$11.79CAD / Each
+ =
Total Price 28.44 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for UHPLC applications Quick component replacement with minimal down time
  • Max pressure of 15,000 psi (1035 bar)
  • Requires 4.0 in-lb (0.45 N-m) of torque
  • Black PEEK
  • 1 year warranty

More About this Item

The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. This patented line of VHP fittings are designed to work in extreme pressure environments. They are perfect for use in high-performance analytical systems. Use with microferrules made from PK (a proprietary PEEK blend) that allows them to be used at higher pressures and temperatures (up to 200° C).

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)5/16-24 coned
  • Compression Size / Tube Od (Port 1) (in)1/32
  • Compression Size / Tube Od (Port 1) (mm)0.794
  • ColorBlack
  • Max Operating Pressure (PSI)15000
  • DescriptionVHP MicroTight® Female Nut, Black PEEK, 1/32" OD Tubing, 5/16-24 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A