Idex VHP MicroCross Assembly, PEEK/SS, 0.010" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA

Representative image only.

Idex VHP MicroCross Assembly, PEEK/SS, 0.010" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA

Idex | Mfr: UH-752| Item: 0202514

Combine multiple fluid streams into one under high operating pressures

$422.13CAD / Each

$422.13CAD / Each
Product Description

Includes

Four microferrules PK-152 and four female nuts P-416BLK.

Key Features

  • Securely join fluid pathway components Holds tight connection even through vibration
  • Manufactured from inert polymers
  • VHP MicroCross assembly for 360 µm OD tubing
  • Max pressure 15,000 psi (1034 bar)
  • Swept volume of 101 nL
  • 1 year warranty

More About this Item

These multiport connectors are designed to maintain a secure joining of tubing or other fluid pathway components in mid- to high-pressure applications.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK/SS
  • Connection TypeHPLC/Chromatography
  • Number Of Ports4
  • Thread size UNF(M) (port 1) (InchShort)5/16-24 coned
  • Compression Size / Tube Od (Port 1) (in)1/64
  • Compression Size / Tube Od (Port 1) (mm)0.36
  • ColorNatural
  • Max Operating Pressure (PSI)15000
  • Orifice Dimensions (mm)0.25
  • DescriptionUltraHigh-Pressure MicroCross Assembly, PEEK/SS, 0.010" ID, 360 µm OD Tubing, 5/16-24 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A