Idex VHP LiteTouch® Nut, Natural PK, 1/16" OD Tubing, 10-32 Coned; 10/PK

Representative image only.

Idex VHP LiteTouch® Nut, Natural PK, 1/16" OD Tubing, 10-32 Coned; 10/PK

Idex | Mfr: PK-110X| Item: 0201466

Fittings for very high pressure applications

$72.20CAD / Pkg of 10

$72.20CAD / Pkg of 10

Buy It Together

Current Item

Idex VHP LiteTouch® Nut, Natural PK, 1/16" OD Tubing, 10-32 Coned; 10/PK
Idex VHP LiteTouch® Nut, Natural PK, 1/16" OD Tubing, 10-32 Coned; 10/PK
0201466

$72.20CAD / Pkg of 10
+ =
Total Price 91.80 ADD 2 ITEMS TO CART
Product Description

Key Features

  • PK material enables the use of capillary tubing in UHPLC Quick component replacement with minimal down time
  • 10-32 coned configuration
  • LiteTouch® male nut
  • Requires 8.0 in-lb (0.90 N-m) of torque
  • 10/PK
  • 1 month warranty

More About this Item

The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. They are perfect for use in high-performance analytical systems. VHP PK Fittings are manufactured from a proprietary PEEK blend (PK), which allows use at higher pressures and temperatures.

1 Month Warranty
Specifications
  • Fitting MaterialPK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)10-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.588
  • ColorNatural
  • Max Temperature (° F)392
  • Max Temperature (° C)200
  • Max Operating Pressure (PSI)16500
  • DescriptionVHP LiteTouch® Nut, Natural PK, 1/16" OD Tubing, 10-32 Coned; 10/PK
Reviews
Q&A