Idex VHP Fitting, Male Nut/Ferrule, SS, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 10/PK

Representative image only.

Idex VHP Fitting, Male Nut/Ferrule, SS, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 10/PK

Idex | Mfr: VHP-200X| Item: 0202270

Designed to withstand extreme pressures

$294.24CAD / Pkg of 10

$294.24CAD / Pkg of 10

Buy It Together

Current Item

Idex VHP Fitting, Male Nut/Ferrule, SS, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 10/PK
Idex VHP Fitting, Male Nut/Ferrule, SS, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 10/PK
0202270

$294.24CAD / Pkg of 10
+
Idex VHP Wrench, 1/4" Hex, 10 in-lbs; 1/EA
0202264

$796.37CAD / Each
=
Total Price 1090.61 ADD 2 ITEMS TO CART
Product Description

Includes

Ferrules 02022-69.

Key Features

  • Ideal for UHPLC applications
  • Two compression points provide twice the grip of standard ferrule
  • 10-32 coned configuration
  • Requires 20 in-lb (2.25 N-m) of torque
  • For 1/16" OD tubing
  • Short, 1/4" hex head
  • 10/PK
  • 1 year warranty

More About this Item

The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. This patented line of VHP fittings are perfect for use in high-performance analytical systems. The unique double compression ferrule design does not restrict the inner diameter of tubing and allows a less concentrated bite on the tubing.

1 Year Warranty
Specifications
  • Fitting MaterialStainless Steel
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)10-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.588
  • Max Operating Pressure (PSI)30000
  • DescriptionVHP Fitting, Male Nut/Ferrule, SS, 1/16" OD Tubing, 10-32 Coned, 1/4" Hex; 10/PK
  • Warranty1 year
Reviews
Q&A