Idex Ultra High-Pressure Adapter Body, SS, 1/16" to 1/32" OD Tubing, 10-32 to 6-40

Representative image only.

Idex Ultra High-Pressure Adapter Body, SS, 1/16" to 1/32" OD Tubing, 10-32 to 6-40

Idex | Mfr: UH-631-01| Item: 0202510

Create a high-pressure connection between 1/16" OD tubing and capillary tubing

$177.10CAD / Each

$177.10CAD / Each
Product Description

Key Features

  • Securely join together fluid pathway components
  • Manufactured from 316 stainless steel
  • Holds tight connection even through vibration
  • Max pressure 30,000 psi (2070 bar)
  • 1 year warranty

More About this Item

Port 1 is 10-32 coned for 1/16" OD tubing.

1 Year Warranty
Specifications
  • Fitting MaterialStainless Steel
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 2) (InchShort)6-40 Coned
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 2) (in)1/32
  • Volume (µL)0.013
  • ColorNatural
  • Max Operating Pressure (PSI)30000
  • DescriptionUltra High-Pressure Adapter Body, SS, 1/16" to 1/32" OD Tubing, 10-32 to 6-40 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A