Idex Threaded Luer Adapter, Natural PEEK/PK, 0.006" Bore, Female Luer x MicroTight® Assembly; 1/EA

Representative image only.

Idex Threaded Luer Adapter, Natural PEEK/PK, 0.006" Bore, Female Luer x MicroTight® Assembly; 1/EA

Idex | Mfr: P-662| Item: 0201416

Convenience of quick connect and disconnect of a luer connection

$100.93CAD / Each

$100.93CAD / Each
Product Description

Includes

One PK MicroTight® nut 02022-53 and one PEEK MicroTight® ferrule 02018-95.

Key Features

  • Easily connect a syringe to 360 µm OD tubing
  • For use with Cole-Parmer moisture determination balances
  • Shorten permeability test time from 72 hours to just 50 minutes
  • 1 month warranty
  • 1 month warranty

More About this Item

Directly connect 360 µm OD tubing without tubing sleeves to a luer-tip syringe or other products with a male luer connection. Fitting assembly comes with MicroTight® fittings.

1 Month Warranty
Specifications
  • MaterialPEEK/PK
  • Connection Type-Port 1Female luer
  • Connection Type-Port 2360 µm OD tubing
  • DescriptionThreaded Luer Adapter, Natural PEEK/PK, 0.006" Bore, Female Luer x MicroTight® Assembly; 1/EA
Reviews
Q&A