Idex Threaded Luer Adapter, Natural PEEK, 0.006" Bore, Female Luer x MicroTight® Body; 1/EA

Representative image only.

Idex Threaded Luer Adapter, Natural PEEK, 0.006" Bore, Female Luer x MicroTight® Body; 1/EA

Idex | Mfr: P-662-01| Item: 0202361

Convenience of quick connect and disconnect of a luer connection

$94.74CAD / Each

$94.74CAD / Each
Product Description

Key Features

  • Easily connect a syringe to 360 µm OD tubing
  • PEEK construction
  • 0.006" (0.150 mm) thru-hole diameter
  • 1 year warranty

More About this Item

Directly connect 360 µm OD tubing without tubing sleeves to a luer-tip syringe or other products with a male luer connection. Fitting assembly comes with MicroTight® fittings.

1 Year Warranty
Specifications
  • MaterialPEEK
  • Connection Type-Port 1Female luer
  • Connection Type-Port 2360 µm OD tubing
  • DescriptionThreaded Luer Adapter, Natural PEEK, 0.006" Bore, Female Luer x MicroTight® Body; 1/EA
  • Warranty1 year
Reviews
Q&A