Idex Threaded Adapter with Fitting, PEEK, 0.020" ID, 10-32 Coned (F) to M6 Flat Bottom (F)

Representative image only.

Idex Threaded Adapter with Fitting, PEEK, 0.020" ID, 10-32 Coned (F) to M6 Flat Bottom (F)

Idex | Mfr: P-626| Item: 0202435

Maintain secure connections even under high pressure

$60.11CAD / Each

$60.11CAD / Each
Product Description

Includes

One fitting 02007-00

Key Features

  • Securely join together fluid pathway components
  • Manufactured from inert polymers
  • Holds tight connection even through vibration
  • Included fitting accepts 1/16" OD tubing
  • 0.020" ID thru-hole diameter
  • 0.3 µL swept volume
  • 10-32 Coned (F) to M6 Flat Bottom (F)
  • 1 year warranty

More About this Item

Made from PEEK or PCTFE, these adapters are durable and have excellent chemical resistance.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(M) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Thread Size ISO Metric (F) (Port 2) (mm)6
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • Orifice Dimensions (in)1/50
  • DescriptionThreaded Adapter with Fitting, PEEK, 0.020" ID, 10-32 Coned (F) to M6 Flat Bottom (F)
  • Warranty1 year
Reviews
Q&A