Idex Threaded Adapter with Fitting, PEEK, 0.020" ID, 10-32 Coned (F) to 1/4-28 Flat Bottom (F)

Representative image only.

Idex Threaded Adapter with Fitting, PEEK, 0.020" ID, 10-32 Coned (F) to 1/4-28 Flat Bottom (F)

Idex | Mfr: P-627| Item: 0201402

Maintain secure connections even under high pressure

$47.59CAD / Each

$47.59CAD / Each
Product Description

Includes

One fitting 02007-00

Key Features

  • Securely join together fluid pathway components
  • Manufactured from inert polymers
  • Holds tight connection even through vibration
  • Max pressure 12,000 psi
  • 1 month warranty
  • 1 month warranty

More About this Item

Made from PEEK, these adapters are durable and have excellent chemical resistance.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Thread size UNF(F) (port 2) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • Orifice Dimensions (in)1/50
  • DescriptionThreaded Adapter with Fitting, PEEK, 0.020" ID, 10-32 Coned (F) to 1/4-28 Flat Bottom (F)
Reviews
Q&A