Idex Threaded Adapter, PEEK, 0.040" ID, 5/16-24 Flat Bottom (F) to 1/4-28 Flat Bottom (M)

Representative image only.

Idex Threaded Adapter, PEEK, 0.040" ID, 5/16-24 Flat Bottom (F) to 1/4-28 Flat Bottom (M)

Idex | Mfr: P-674| Item: 0202445

Maintain secure connections even under high pressure

$43.61CAD / Each

$43.61CAD / Each

Buy It Together

Current Item

Idex Threaded Adapter, PEEK, 0.040" ID, 5/16-24 Flat Bottom (F) to 1/4-28 Flat Bottom (M)
Idex Threaded Adapter, PEEK, 0.040" ID, 5/16-24 Flat Bottom (F) to 1/4-28 Flat Bottom (M)
0202445

$43.61CAD / Each
+ =
Total Price 107.85 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Securely join together fluid pathway components
  • Manufactured from inert polymers
  • Holds tight connection even through vibration
  • 0.040" ID thru-hole diameter
  • 5/16-24 Flat Bottom (F) to 1/4-28 Flat Bottom (M)
  • 1 year warranty

More About this Item

Made from PEEK or PCTFE, these adapters are durable and have excellent chemical resistance.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 Flat Bottom
  • Thread size UNF(F) (port 1) (InchShort)5/16-24 Flat Bottom
  • Barb Size / Tubing Id (Port 1) (in)1/25
  • ColorTan
  • Max Operating Pressure (PSI)1000
  • Orifice Dimensions (in)1/25
  • DescriptionThreaded Adapter, PEEK, 0.040" ID, 5/16-24 Flat Bottom (F) to 1/4-28 Flat Bottom (M)
  • Warranty1 year
Reviews
Q&A