Idex Threaded Adapter, PEEK, 0.030" ID, 10-32 Coned (M) to M6 Flat Bottom (F)

Representative image only.

Idex Threaded Adapter, PEEK, 0.030" ID, 10-32 Coned (M) to M6 Flat Bottom (F)

Idex | Mfr: P-650| Item: 0201410

Maintain secure connections even under high pressure

$28.14CAD / Each

$28.14CAD / Each
Product Description

Key Features

  • Securely join together fluid pathway components
  • Manufactured from inert polymers
  • Holds tight connection even through vibration
  • Frit volume 1.4 µL
  • 1 month warranty
  • 1 month warranty

More About this Item

Made from PEEK or PCTFE, these adapters are durable and have excellent chemical resistance.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(M) (port 1) (InchShort)10-32 Coned
  • Barb Size / Tubing Id (Port 1) (in)1/32
  • Thread Size ISO Metric (F) (Port 2) (mm)6
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • Orifice Dimensions (in)1/32
  • DescriptionThreaded Adapter, PEEK, 0.030" ID, 10-32 Coned (M) to M6 Flat Bottom (F)
Reviews
Q&A