Idex Swivel Barb Adapter, Black Polypropylene, 0.056" Bore, 3/32" ID Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Swivel Barb Adapter, Black Polypropylene, 0.056" Bore, 3/32" ID Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: D-647| Item: 0202298

Barb connection spins freely preventing twist during installation

$8.10CAD / Each

$8.10CAD / Each

Buy It Together

Current Item

Product Description

Key Features

  • Manufactured from polypropylene
  • Connects to 1/4-28 flat bottom port
  • 3/32" hose barb
  • 0.056" thru-hole diameter
  • 1 year warranty

More About this Item

Two pieces act as one to connect soft-wall tubing to 1/4-28 flat bottom thread. Swivel adapters have barbed insert that spins freely from the threaded nut to prevent twisting during installation.

1 Year Warranty
Specifications
  • Fitting MaterialPolypropylene
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 Flat Bottom
  • Barb Size / Tubing Id (Port 2) (mm)2.4
  • Barb Size / Tubing Id (Port 2) (in)3/32
  • Compression Size / Tube Od (Port 1) (in)3/32
  • Compression Size / Tube Od (Port 1) (mm)2.38
  • ColorBlack
  • Orifice Dimensions (mm)1.5
  • DescriptionSwivel Barb Adapter, Black Polypropylene, 0.056" Bore, 3/32" ID Tubing, 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A