Idex Swivel Barb Adapter, Black Polypropylene, 0.030" Bore, 1/16" ID Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Swivel Barb Adapter, Black Polypropylene, 0.030" Bore, 1/16" ID Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: D-646| Item: 0202297

Barb connection spins freely preventing twist during installation

$8.10CAD / Each

$8.10CAD / Each

Buy It Together

Current Item

Product Description

Key Features

  • Manufactured from polypropylene
  • Connects to 1/4-28 flat bottom port
  • 1/16" hose barb
  • 0.030" thru-hole diameter
  • 1 year warranty

More About this Item

Two pieces act as one to connect soft-wall tubing to 1/4-28 flat bottom thread. Swivel adapters have barbed insert that spins freely from the threaded nut to prevent twisting during installation.

1 Year Warranty
Specifications
  • Fitting MaterialPolypropylene
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 Flat Bottom
  • Barb Size / Tubing Id (Port 2) (mm)1.6
  • Barb Size / Tubing Id (Port 2) (in)1/16
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.588
  • ColorBlack
  • Orifice Dimensions (mm)0.75
  • DescriptionSwivel Barb Adapter, Black Polypropylene, 0.030" Bore, 1/16" ID Tubing, 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A