Idex Super Flangeless™ Fitting, Short, Black PEEK/SS Ring, 2 mm OD Tubing, M6 Flat Bottom; 1/EA

Representative image only.

Idex Super Flangeless™ Fitting, Short, Black PEEK/SS Ring, 2 mm OD Tubing, M6 Flat Bottom; 1/EA

Idex | Mfr: P-357-1| Item: 0202199

Flat-bottom fitting assemblies withstand up to 5000 psi (345 bar)!

$7.51CAD / Each

$7.51CAD / Each
Product Description

Key Features

  • Eliminates tubing twist that can loosen connections
  • Resistant to loosening through vibration
  • Max pressure of 5000 psi (345 bar)
  • Standard knurl, short fitting
  • Black PEEK/Natural PEEK/316 SS ring
  • M6 flat bottom for 2 mm OD tubing
  • 25/PK
  • 1 year warranty

More About this Item

Super Flangeless™ fitting assemblies are an excellent choice for tubing assemblies and will stay tight even through vibration. One-piece PEEK fittings are reusable that require no swaging. Two-piece fittings come with ferrules with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

Minimum order 25 units.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK/SS
  • Connection TypeHPLC/Chromatography
  • Compression Size / Tube Od (Port 1) (in)5/64
  • Compression Size / Tube Od (Port 1) (mm)2
  • Thread Size ISO Metric (M) (Port 1) (mm)6
  • ColorBlack
  • Max Operating Pressure (PSI)5000
  • DescriptionSuper Flangeless™ Fitting, Short, Black PEEK/SS Ring, 2 mm OD Tubing, M6 Flat Bottom
  • Warranty1 year
Reviews
Q&A