Idex Super Flangeless™ Fitting, One Piece, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Super Flangeless™ Fitting, One Piece, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-249| Item: 0202156

Flat-bottom fitting assemblies withstand high pressures

$17.09CAD / Each

$17.09CAD / Each

Buy It Together

Current Item

Idex Super Flangeless™ Fitting, One Piece, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Idex Super Flangeless™ Fitting, One Piece, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
0202156

$17.09CAD / Each
+ =
Total Price 23.87 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Eliminates tubing twist that can loosen connections
  • Resistant to loosening through vibration
  • Max pressure of 1000 psi (69 bar)
  • Standard knurl
  • All PEEK construction
  • 1/4-28 flat bottom for 1/16" OD tubing
  • 1/EA

More About this Item

Super Flangeless™ fitting assemblies are an excellent choice for tubing assemblies and will stay tight even through vibration. One-piece PEEK fittings are reusable that require no swaging. Two-piece fittings come with ferrules with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

Designed for use with fluoropolymer tubing only.

Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • DescriptionSuper Flangeless™ Fitting, One Piece, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Reviews
Q&A