Idex Super Flangeless™ Fitting, Natural PEEK/ETFE/SS, 1/16" OD Tubing, 5/16-24 Flat-Bottom; 1/EA

Representative image only.

Idex Super Flangeless™ Fitting, Natural PEEK/ETFE/SS, 1/16" OD Tubing, 5/16-24 Flat-Bottom; 1/EA

Idex | Mfr: XP-141| Item: 0202216

Flat-bottom fitting assemblies withstand high pressures

$43.61CAD / Each

$43.61CAD / Each

Buy It Together

Current Item

Idex Super Flangeless™ Fitting, Natural PEEK/ETFE/SS, 1/16" OD Tubing, 5/16-24 Flat-Bottom; 1/EA
Idex Super Flangeless™ Fitting, Natural PEEK/ETFE/SS, 1/16" OD Tubing, 5/16-24 Flat-Bottom; 1/EA
0202216

$43.61CAD / Each
+ =
Total Price 50.39 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Eliminates tubing twist that can loosen connections
  • Resistant to loosening through vibration
  • Max pressure of 1350 psi (93 bar)
  • Standard knurl
  • Natural PEEK/Yellow ETFE/316 SS ring
  • 5/16-24 flat bottom for 1/16" OD tubing
  • 1/EA
  • 1 year warranty

More About this Item

Super Flangeless™ fitting assemblies are an excellent choice for tubing assemblies and will stay tight even through vibration. One-piece PEEK fittings are reusable that require no swaging. Two-piece fittings come with ferrules with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK/ETFE/SS
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)5/16-24 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)1350
  • DescriptionSuper Flangeless™ Fitting, Natural PEEK/ETFE/SS, 1/16" OD Tubing, 5/16-24 Flat-Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A