Idex Semi-Prep Guard Column Holder, 316 Stainless Steel, 10 mm ID x 1 cm L

Representative image only.

Idex Semi-Prep Guard Column Holder, 316 Stainless Steel, 10 mm ID x 1 cm L

Idex | Mfr: C-1000| Item: 4271221

Guard columns and hardware to meet your system requirements

$480.33CAD / Each

$480.33CAD / Each
Product Description

Key Features

  • Extend the life of analytical columns
  • Save on column replacement costs
  • Will hold to high pressures
  • Specially treated to prevent galling
  • Use 10-32 fittings to connect to 1/16" OD tubing
  • 1 year warranty

More About this Item

Protect the valuable columns in your system with guards, holders and analytical cartridges, among other hardware to help increase retention time, and promote excellent performance.

1 Year Warranty
Specifications
  • Filter Diameter (mm)10
  • Body Material316 Stainless Steel
  • Overall Length (mm)10
  • DescriptionSemi-Prep Guard Column Holder, 316 Stainless Steel, 10 mm ID x 1 cm L
  • Warranty1 year
Reviews
Q&A