Idex Semi-Prep Frit, SS, 10 µm; 0.094" OD, 0.25" PCTFE Ring; 1/EA

Representative image only.

Idex Semi-Prep Frit, SS, 10 µm; 0.094" OD, 0.25" PCTFE Ring; 1/EA

Idex | Mfr: A-106| Item: 0201056

Extend filtration life and consistency with replaceable frits

$15.03CAD / Each

$15.03CAD / Each

Buy It Together

Current Item

Idex Semi-Prep Frit, SS, 10 µm; 0.094" OD, 0.25" PCTFE Ring; 1/EA
Idex Semi-Prep Frit, SS, 10 µm; 0.094" OD, 0.25" PCTFE Ring; 1/EA
0201056

$15.03CAD / Each
+ + =
Total Price 828.05 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects systems from damaging particulate matter
  • Provides uniform porosity for longer filtration life
  • Inexpensive replacement of frits saves time and money vs. cleaning
  • Frit volume 2 µL
  • 1 year warranty

More About this Item

Easily replaceable frits save you time and money lost to frit-cleaning labor, plus eliminate the problem of embedded debris re-entering your instrument. These frits are available in the most common HPLC filtration ratings. Each includes a PCTFE or PEEK polymer sealing ring, which are slightly thicker than the frit disc for extra sealing and chemical resistance. Many also have the most common outer diameters — 0.250" and 0.254" — making them ideal for use in inline or precolumn filters.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Pore Size (µm)10
  • Filter Diameter (mm)2.39
  • DescriptionSemi-Prep Frit, SS, 10 µm; 0.094" OD, 0.25" PCTFE Ring; 2.0 µL
  • Warranty1 year
Reviews
Q&A