Idex Semi-Prep Frit, PEEK, 10 µm, 0.125" OD, 0.25" PCTFE Ring, 4.2 µL

Representative image only.

Idex Semi-Prep Frit, PEEK, 10 µm, 0.125" OD, 0.25" PCTFE Ring, 4.2 µL

Idex | Mfr: A-720| Item: 0201072

Extend filtration life and consistency with replaceable frits

$17.09CAD / Each

$17.09CAD / Each

Buy It Together

Current Item

Idex Semi-Prep Frit, PEEK, 10 µm, 0.125" OD, 0.25" PCTFE Ring, 4.2 µL
Idex Semi-Prep Frit, PEEK, 10 µm, 0.125" OD, 0.25" PCTFE Ring, 4.2 µL
0201072

$17.09CAD / Each
+ +
Idex Iso-Prep Filter, SS, 2 µm, 21.2 mm; 1/EA
4271155

$38.90CAD / Each
=
Total Price 186.83 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects systems from damaging particulate matter
  • Provides uniform porosity for longer filtration life
  • Inexpensive replacement of frits saves time and money vs. cleaning
  • Frit volume 4.2 µL
  • 1 month warranty

More About this Item

Easily replaceable frits save you time and money lost to frit-cleaning labor, plus eliminate the problem of embedded debris re-entering your instrument. These frits are available in the most common HPLC filtration ratings. Each includes a PCTFE or PEEK polymer sealing ring, which are slightly thicker than the frit disc for extra sealing and chemical resistance. Many also have the most common outer diameters — 0.250" and 0.254" — making them ideal for use in inline or precolumn filters.

1 Month Warranty
Specifications
  • Membrane MaterialPEEK
  • Pore Size (µm)10
  • Filter Diameter (mm)3.18
  • DescriptionSemi-Prep Frit, PEEK, 10 µm; 0.125" OD, 0.25" PCTFE Ring; 4.2 µL
Reviews
Q&A