Idex Sample Loop for 9725/9725i Valves, PEEK, 20 µL, 1/16" OD x 0.010" ID; 1/EA

Representative image only.

Idex Sample Loop for 9725/9725i Valves, PEEK, 20 µL, 1/16" OD x 0.010" ID; 1/EA

Idex | Mfr: 9055-022| Item: 0201320

Biocompatible and inert to almost all organic solvents

$81.18CAD / Each

$81.18CAD / Each

Buy It Together

Current Item

Idex Sample Loop for 9725/9725i Valves, PEEK, 20 µL, 1/16" OD x 0.010" ID; 1/EA
Idex Sample Loop for 9725/9725i Valves, PEEK, 20 µL, 1/16" OD x 0.010" ID; 1/EA
0201320

$81.18CAD / Each
+
Idex Ferrule, PEEK, for 1/16" OD Sample Loop; 10/Pk
0201673

$75.58CAD / Pkg of 10
=
Total Price 156.76 ADD 2 ITEMS TO CART
Product Description

Includes

Two unswaged fittings.

Key Features

  • Excellent alternative to stainless steel loops
  • Easy to install or replace
  • 20 µL sample volume
  • 1 month warranty

More About this Item

Biocompatible PEEK polymer sample loops are inert to almost all organic solvents, making them a versatile alternative to stainless steel. The loop ends are cut clean and straight for easy valve installation.

1 Month Warranty
Specifications
  • Wetted MaterialsPEEK
  • Tubing Outside Diameter (OD) (in)0.0625
  • Tubing Inside Diameter (ID) (mm)0.25
  • Total Volume Capacity (µL)20
  • DescriptionSample Loop for 9725/9725i Valves, PEEK, 20 µL, 1/16" OD x 0.010" ID; 1/EA
Reviews
Q&A