Idex Sample Loop for 7125/7010 Valves, SS, 5 mL, 1/16" OD x 0.040" ID; 1/EA

Representative image only.

Idex Sample Loop for 7125/7010 Valves, SS, 5 mL, 1/16" OD x 0.040" ID; 1/EA

Idex | Mfr: 7029| Item: 0201642

Square-cut, burr-free ends provide a firm, flush connection to valve ports

$304.99CAD / Each

$304.99CAD / Each
Product Description

Includes

Two fittings with ferrule.

Key Features

  • 316 stainless steel construction
  • High pressure resistance, low permeability
  • 5 mL sample volume
  • 20° port angle
  • 1 year warranty

More About this Item

A sample loop is a defined length of tubing and fittings configured to match the angle of the injection valve ports. A sample is loaded and held in the loop until injection is triggered, either automatically or manually. Stainless steel loops are supplied with unswaged fittings, so the tube can be completely bottomed in the injection port before the ferrule is swaged. The loop volumes are nominal.

1 Year Warranty
Specifications
  • Wetted Materials316 stainless steel
  • Tubing Outside Diameter (OD) (in)0.0625
  • Tubing Inside Diameter (ID) (mm)1
  • Total Volume Capacity (µL)5000
  • DescriptionSample Loop for 7125/7010 Valves, SS, 5 mL, 1/16" OD x 0.040" ID; 1/EA
  • Warranty1 year
Reviews
Q&A