Idex Replacement Frit, SS, 2 µm, 0.750" OD, 0.880" OD ETFE Ring, 141.9 µL; 1/EA

Representative image only.

Idex Replacement Frit, SS, 2 µm, 0.750" OD, 0.880" OD ETFE Ring, 141.9 µL; 1/EA

Idex | Mfr: A-332| Item: 0200927

Extend filtration life and consistency with replaceable frits

$31.38CAD / Each

$31.38CAD / Each

Buy It Together

Current Item

Idex Replacement Frit, SS, 2 µm, 0.750" OD, 0.880" OD ETFE Ring, 141.9 µL; 1/EA
Idex Replacement Frit, SS, 2 µm, 0.750" OD, 0.880" OD ETFE Ring, 141.9 µL; 1/EA
0200927

$31.38CAD / Each
+ + =
Total Price 844.40 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects systems from damaging particulate matter
  • Provides uniform porosity for longer filtration life
  • Inexpensive replacement of frits saves time and money vs. cleaning
  • Frit volume 141.9 µL

More About this Item

Easily replaceable frits save you time and money lost to frit-cleaning labor, plus eliminate the problem of embedded debris re-entering your instrument. These frits are available in the most common HPLC filtration ratings. Each includes a PCTFE or PEEK polymer sealing ring, which are slightly thicker than the frit disc for extra sealing and chemical resistance. Many also have the most common outer diameters — 0.250" and 0.254" — making them ideal for use in inline or precolumn filters.

Specifications
  • Membrane MaterialStainless Steel
  • Pore Size (µm)2
  • Filter Diameter (mm)19
  • DescriptionReplacement Frit, SS, 2 µm, 0.750" OD, 0.880" OD ETFE Ring, 141.9 µL; 1/EA
Reviews
Q&A