Idex Pressure Relief Valve Assembly, Tee-Shape, 5 psi, 1/16" OD Tubing; 1/EA

Representative image only.

Idex Pressure Relief Valve Assembly, Tee-Shape, 5 psi, 1/16" OD Tubing; 1/EA

Idex | Mfr: U-455| Item: 0201728

Prevent system over pressurization

$277.73CAD / Each

$277.73CAD / Each

Buy It Together

Current Item

Idex Pressure Relief Valve Assembly, Tee-Shape, 5 psi, 1/16" OD Tubing; 1/EA
Idex Pressure Relief Valve Assembly, Tee-Shape, 5 psi, 1/16" OD Tubing; 1/EA
0201728

$277.73CAD / Each
+ + =
Total Price 501.39 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 0
  • 148 µL swept volume
  • 1 year warranty

More About this Item

Relief valves protect system components by diverting fluid automatically when inline pressure exceeds the set limit. Use the 100 psi model for general-purpose applications; 5 psi model is perfect for protecting syringe and peristaltic pump systems. To have the pressure relief valve open at a different pressure than 5 or 100 psi, combine a pressure relief tee assembly with a back pressure regulator assembly.

1 Year Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialPEEK
  • Pressure Setting (PSI)5
  • Tubing OD (in)0.0625
  • DescriptionIdex Pressure Relief Valve Assembly, Tee-Shape, 5 psi, 1/16" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A