Idex Pressure Relief Valve Assembly, Tee-Shape, 100 psi, 1/16" OD Tubing; 1/EA

Representative image only.

Idex Pressure Relief Valve Assembly, Tee-Shape, 100 psi, 1/16" OD Tubing; 1/EA

Idex | Mfr: U-456| Item: 0201480

Prevent system over pressurization

$277.73CAD / Each

$277.73CAD / Each

Buy It Together

Current Item

Idex Pressure Relief Valve Assembly, Tee-Shape, 100 psi, 1/16" OD Tubing; 1/EA
Idex Pressure Relief Valve Assembly, Tee-Shape, 100 psi, 1/16" OD Tubing; 1/EA
0201480

$277.73CAD / Each
+ + =
Total Price 501.39 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 0
  • 139 µL swept volume
  • 1 month warranty

More About this Item

Relief valves protect system components by diverting fluid automatically when inline pressure exceeds the set limit. Use the 100 psi model for general-purpose applications; 5 psi model is perfect for protecting syringe and peristaltic pump systems. To have the pressure relief valve open at a different pressure than 5 or 100 psi, combine a pressure relief tee assembly with a back pressure regulator assembly.

1 Month Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialPEEK
  • Pressure Setting (PSI)100
  • Tubing OD (in)0.0625
  • DescriptionIdex U-456 Pressure Relief Valve Assembly, Tee-Shape, 100 psi, 1/16" OD Tubing; 1/EA
Reviews
Q&A