Idex Peristaltic Tubing Adapter, PEEK/ETFE, 0.030" Bore, up to 0.18" OD x 0.048" to 0.11" ID; 1/EA

Representative image only.

Idex Peristaltic Tubing Adapter, PEEK/ETFE, 0.030" Bore, up to 0.18" OD x 0.048" to 0.11" ID; 1/EA

Idex | Mfr: P-757| Item: 0201439

Connect 1/16" OD rigid/semi-rigid tubing to soft-wall tubing

$113.60CAD / Each

$113.60CAD / Each
Product Description

Includes

One PEEK/ETFE flangeless fitting 02019-70, flangeless ferrule 02019-33, and three sizes of retainer sleeves.

Key Features

  • Retainer sleeve holds tubing tightly in place
  • Max pressure 6000 psi (414 bar)
  • 1 month warranty
  • 1 month warranty

More About this Item

Peristaltic tubing adapters feature specially designed nose to allow soft tubing to fit over the nose then be held in place by the retainer sleeve. To connect peristaltic tubing to rigid tubing with a different OD, order a flangeless fitting with 1/4-28 flat-bottom configuration.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK/ETFE
  • Connection TypeHPLC/Chromatography
  • Barb Size / Tubing Id (Port 1) (mm)3.8
  • Barb Size / Tubing Id (Port 1) (in)5/32
  • Compression Size / Tube Od (Port 1) (in)1/4
  • Compression Size / Tube Od (Port 1) (mm)6.35
  • ColorNatural/Blue
  • Orifice Dimensions (in)1/32
  • Orifice Dimensions (mm)0.75
  • DescriptionPeristaltic Tubing Adapter, PEEK/ETFE, 0.030" Bore, up to 0.18" OD x 0.048" to 0.11" ID; 1/EA
Reviews
Q&A