Idex Peristaltic Tubing Adapter, Large Bore, PEEK/ETFE, 0.070" Bore, 0.25" OD x 0.10 to 0.15" ID; 2/PK

Representative image only.

Idex Peristaltic Tubing Adapter, Large Bore, PEEK/ETFE, 0.070" Bore, 0.25" OD x 0.10 to 0.15" ID; 2/PK

Idex | Mfr: P-767| Item: 0202381

Connect 1/16" OD rigid/semi-rigid tubing to soft-wall tubing

$88.55CAD / Pkg of 2

$88.55CAD / Pkg of 2
Product Description

Includes

One PEEK/ETFE flangeless fitting 02019-70, one flangeless ferrule 02019-33, three sizes of retainer sleeves.

Key Features

  • Retainer sleeve holds tubing tightly in place
  • For soft-wall tubing with up to 0.25" OD x 0.10 to 0.15" ID
  • 0.70" bore
  • Natural PEEK/Blue ETFE construction
  • 1 year warranty

More About this Item

Peristaltic tubing adapters feature specially designed nose to allow soft tubing to fit over the nose then be held in place by the retainer sleeve. To connect peristaltic tubing to rigid tubing with a different OD, order a flangeless fitting with 1/4-28 flat-bottom configuration.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK/ETFE
  • Connection TypeHPLC/Chromatography
  • Barb Size / Tubing Id (Port 1) (mm)2.8
  • Barb Size / Tubing Id (Port 1) (in)7/64
  • Compression Size / Tube Od (Port 1) (in)11/64
  • Compression Size / Tube Od (Port 1) (mm)4.55
  • ColorNatural/Blue
  • Orifice Dimensions (in)5/64
  • Orifice Dimensions (mm)1.78
  • DescriptionPeristaltic Tubing Adapter, Large Bore, PEEK/ETFE, 0.070" Bore, 0.25" OD x 0.10 to 0.15" ID; 2/PK
  • Warranty1 year
Reviews
Q&A