Idex NanoPort Assembly, Headless, Max 0.063" ID, 1/16" OD Tubing, 10-32 Coned

Representative image only.

Idex NanoPort Assembly, Headless, Max 0.063" ID, 1/16" OD Tubing, 10-32 Coned

Idex | Mfr: N-333| Item: UZ-02013-65

Achieve consistent fluid connections for chip-based analysis

$43.76CAD / Each

$43.76CAD / Each

Buy It Together

Current Item

Idex NanoPort Assembly, Headless, Max 0.063" ID, 1/16" OD Tubing, 10-32 Coned
Idex NanoPort Assembly, Headless, Max 0.063" ID, 1/16" OD Tubing, 10-32 Coned
0201365

$43.76CAD / Each
+ =
Total Price 80.59 ADD 2 ITEMS TO CART
Product Description

Includes

PEEK nut, Perlast® perfluoroelastomer gasket, and ETFE ferrule.

Key Features

  • Connections do not add any additional volume to the fluid path
  • Max pressure 19,700 psi
  • 1 month warranty
  • 1 month warranty

More About this Item

Unique design prevents adhesive contamination of the fluid path.

Assembly readily connects to 1/16" OD tubing. Order tubing sleeves to connect to 1/32" or 360 µm OD tubing.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(M) (port 1) (InchShort)10-32 Coned
  • Barb Size / Tubing Id (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • DescriptionNanoPort Assembly for Chips, Headless, Max 0.063" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Reviews
Q&A