Idex High-Pressure Replacement Ferrule, FingerTight, Natural ETFE, Max 0.063" Hole, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex High-Pressure Replacement Ferrule, FingerTight, Natural ETFE, Max 0.063" Hole, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: F-142N| Item: 0202420

Keep you operation running smoothly by keeping replacement parts handy

$8.10CAD / Each

$8.10CAD / Each
Product Description

Key Features

  • Optimize performance of your Idex® NanoPort
  • Max pressure 6000 psi (414 bar)
  • 1/EA
  • 1 year warranty

More About this Item

Choose from a wide range of replacement parts including ferrules, gaskets, and more.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(M) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)6000
  • DescriptionHigh-Pressure Replacement Ferrule, FingerTight, Natural ETFE, Max 0.063" Hole, 1/16" OD Tubing, 10-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A