Idex MicroTight Adapter Body, True ZDV, Blue PEEK, 1/16" to 360 µm OD, 10-32 to 6-32

Representative image only.

Idex MicroTight Adapter Body, True ZDV, Blue PEEK, 1/16" to 360 µm OD, 10-32 to 6-32

Idex | Mfr: P-882-01| Item: 0202470

Create a high-pressure connection between 1/16" OD tubing and capillary tubing

$43.61CAD / Each

$43.61CAD / Each
Product Description

Key Features

  • Securely join together fluid pathway components
  • Manufactured from PEEK
  • Holds tight connection even through vibration
  • Max pressure 5000 psi (345 bar)
  • 1 year warranty

More About this Item

Port 1 is 10-32 coned for 1/16" OD tubing.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 2) (InchShort)6-32 Coned
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Volume (µL)0
  • ColorBlue
  • Max Operating Pressure (PSI)5000
  • DescriptionMicroTight Adapter Body, True ZDV, Blue PEEK, 1/16" to 360 µm OD Tubing, 10-32 Coned to 6-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A