Idex Micro-Splitter Valve, Standard, 1/4-28 Flat-Bottom; 1/EA

Representative image only.

Idex Micro-Splitter Valve, Standard, 1/4-28 Flat-Bottom; 1/EA

Idex | Mfr: P-450| Item: 0201694

Accurately control and split a low-flow stream off a single incoming supply

$153.67CAD / Each

$153.67CAD / Each
Product Description

Includes

PEEK nuts and ETFE ferrules.

Key Features

  • Constructed of durable PEEK
  • Withstands up to 800 psi
  • 1/4-28 flat-bottom configuration
  • 1 year warranty

More About this Item

Each valve includes fittings that accept 1/16” OD tubing. For use with different size tubing, simply replace the fitting by matching the thread type.

Valve withstands pressures up to 800 psi (55 bar) and feature 1/4-28 flat-bottom ports.

Volume listed is maximum volume with valve fully open.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK, ETFE
  • Valve MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat-bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Volume (µL)4.1
  • ColorBlack
  • Max Operating Pressure (PSI)800
  • DescriptionMicro-Splitter Valve, Standard, 1/4-28 Flat-Bottom, 800 psi; 1/EA
  • Warranty1 year
Reviews
Q&A