Idex MarvelXACT MarvelXACT Stainless Steel High-Pressure Connection System; 100 µm ID x 500 mm Length Kit

Representative image only.

Idex MarvelXACT MarvelXACT Stainless Steel High-Pressure Connection System; 100 µm ID x 500 mm Length Kit

Idex | Mfr: UPFS-7100500| Item: 4270189

Use MarvelXACT UHPLC connections for trouble-free performance

$238.98CAD / Each

$238.98CAD / Each
Product Description

Key Features

  • Finger-tight seals up to 19,000 psi, without the chance of under- or over-tightening
  • Durable — allows more than 100 connects and disconnects
  • No peak tailing or broadening
  • Seals at the bottom of the port for zero dead volume
  • Compatible with 10-32 coned receiving ports
  • 100 µm ID x 500 mm Length Kit
  • 1 year warranty

More About this Item

MarvelXACT stainless steel fittings ensure a perfect connection every time and can be used for more than 100 connects and disconnects, providing trouble-free liquid chromatography. The connection system is small but accessible, allowing finger-tightening with a "click" that ensures optimal torque. Proprietary sealing technology means zero extra internal volume.


Each assembly includes two PEEK™/316 stainless steel fittings, a length of tubing, and identification sleeve.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK/SS
  • Number Of Ports2
  • Connection TypeCompression
  • Thread size UNF(M) (port 1) (InchShort)10-32
  • Thread size UNF(M) (port 2) (InchShort)10-32
  • Max Temperature (° F)248
  • Max Temperature (° C)120
  • Max Operating Pressure (PSI)19,000
  • Orifice Dimensions (mm)0.1
  • Fitting Length (mm)500
  • DescriptionStainless Steel High-Pressure Connection System; 100 µm ID x 500 mm Length Kit
  • Warranty1 year
Reviews
Q&A