Idex MarvelX PEEK-Lined Stainless Steel High-Pressure Connection System; 100 µm ID x 70 mm Length Kit

Representative image only.

Idex MarvelX PEEK-Lined Stainless Steel High-Pressure Connection System; 100 µm ID x 70 mm Length Kit

Idex | Mfr: UPFP-6100070| Item: 4270152

Advance your fluidic systems with MarvelX SS Fittings

$247.23CAD / Each

$247.23CAD / Each
Product Description

Key Features

  • Finger-tight seals up to 19,000 PSI for routine use
  • Flexible tubing is replaceable independent of fittings, reducing waste
  • No peak tailing
  • High plate efficiency
  • 100 µm ID x 70 mm Length
  • 1 year warranty

More About this Item

MarvelX convenient, removable stainless steel fittings can be used for more than 100 connects and disconnects, providing easy routing and consistent performance throughout your instrument. The connection system is small but accessible, allowing finger tightening that eliminates the need to use tools in narrow spaces. Flexible tubing can be replaced independent of fittings, providing superior reusability and reducing waste. Choose PEEK-lined assemblies for your bio-inert applications.

1 Year Warranty
Specifications
  • Fitting MaterialStainless Steel
  • Fitting Length (mm)70
  • DescriptionStainless Steel High-Pressure Connection System; 100 µm ID x 70 mm Length Kit
  • Warranty1 year
Reviews
Q&A