Idex M-555-1 Precolumn MicroFilter, SS, 2 µm, 1/16" OD; 1/EA

Representative image only.

Idex M-555-1 Precolumn MicroFilter, SS, 2 µm, 1/16" OD; 1/EA

Idex | Mfr: M-555-1| Item: 0201051

Filter out particles before they get into analytical columns

$190.51CAD / Each

$190.51CAD / Each

Buy It Together

Current Item

Idex M-555-1 Precolumn MicroFilter, SS, 2 µm, 1/16" OD; 1/EA
Idex M-555-1 Precolumn MicroFilter, SS, 2 µm, 1/16" OD; 1/EA
0201051

$190.51CAD / Each
+ + + + =
Total Price 514.22 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Connect directly to columns with 10-32 threads
  • Made of PEEK® or stainless steel parts
  • Total theoretical void volume 0.5 µm
  • SS housing and frit
  • 1 year warranty

More About this Item

Connect these precolumn microfilters directly into your analytical columns or microbores and virtually eliminate harmful particles from clogging up your system. The PEEK tubing used in these assemblies has an internal diameter of 0.005" (125 µm), preventing the mobile phase from mixing with the sample. The total theoretical void volume is 0.5 µm, which includes the frit volume.

Microfilters are available to connect to MicroTight® tubing sleeves for 70 to 520 µm OD capillary tubing or select a version that connects directly to 1/16" OD tubing.


Connects directly to 1/16" OD tubing.

1 Year Warranty
Specifications
  • Membrane MaterialStainless steel frit
  • Housing MaterialStainless steel
  • Pore Size (µm)2
  • Connections1/16" OD tubing
  • DescriptionPrecolumn MicroFilter, SS, 2 µm, 1/16" OD; 1/EA
  • Warranty1 year
Reviews
Q&A