Idex M-547 Inline Mini Microfilter Assembly, PEEK, 1 µm SS Frit, 1/32" OD Tubing; 1/EA

Representative image only.

Idex M-547 Inline Mini Microfilter Assembly, PEEK, 1 µm SS Frit, 1/32" OD Tubing; 1/EA

Idex | Mfr: M-547| Item: 4271137

Protect your columns from particulate contamination

$539.26CAD / Each

$539.26CAD / Each

Buy It Together

Current Item

Idex M-547 Inline Mini MicroFilter Assembly, PEEK, 1 µm SS Frit, 1/32" OD Tubing; 1/EA
Idex M-547 Inline Mini MicroFilter Assembly, PEEK, 1 µm SS Frit, 1/32" OD Tubing; 1/EA
4271137

$539.26CAD / Each
+ + + =
Total Price 816.70 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Five Nanofilter capsule 42711-27 and two fittings for 1/32" OD tubing.

Key Features

  • Withstands up to 5000 psi (345 bar)
  • Use with 1/32" OD Tubing
  • 1 µm SS Frit
  • 1 year warranty

More About this Item

Specifically engineered inline solvent MicroFilters prevent particulate contamination ensuring reliable chromatographic results even at nanoliter flow rates. Filters protect columns from particles often originating in the mobile phase or sample, or from pump seal and sample injection valve wear. Connect directly using 1/32" OD tubing or choose MicroTight® tubing sleeve models for use with capillary tubing.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialStainless Steel
  • Pore Size (µm)1
  • Connections1/32" OD tubing
  • Max Pressure (PSI)4000
  • DescriptionInline Mini MicroFilter Assembly, PEEK, 1 µm SS Frit, 1/32" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A