Idex LuerTight™ Fitting System, Natural Polypropylene/ETFE, 1/8" OD Tubing; 1/EA

Representative image only.

Idex LuerTight™ Fitting System, Natural Polypropylene/ETFE, 1/8" OD Tubing; 1/EA

Idex | Mfr: P-838| Item: 0202397

Convenience of quick connect and disconnect of a luer connection while holding tubing firmly in place

$26.67CAD / Each

$26.67CAD / Each

Buy It Together

Current Item

Idex LuerTight™ Fitting System, Natural Polypropylene/ETFE, 1/8" OD Tubing; 1/EA
Idex LuerTight™ Fitting System, Natural Polypropylene/ETFE, 1/8" OD Tubing; 1/EA
0202397

$26.67CAD / Each
+ =
Total Price 33.59 ADD 2 ITEMS TO CART
Product Description

Includes

One P-830 LuerTight female ETFE fitting, one P-831 LuerTight male ETFE fitting, one P-830T LuerTight ETFE set plug

Key Features

  • Manufactured from inert polymers
  • Max pressure 100 psi (7 bar)
  • For 1/8" OD tubing
  • 1 year warranty

More About this Item

LuerTight™ fittings are designed to connect fluoropolymer tubing without the use of barbs or nuts by integrating ferrules into the polypropylene bodies, eliminating the extra bulk and expense of added fittings.

1 Year Warranty
Specifications
  • Fitting MaterialETFE/Polypropylene
  • Connection TypeHPLC/Chromatography
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Compression Size / Tube Od (Port 1) (mm)3.2
  • ColorNatural
  • Max Operating Pressure (PSI)100
  • DescriptionLuerTight™ Fitting System, Natural Polypropylene/ETFE, 1/8" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A