Idex Low-Pressure Cross Assembly, Natural PEEK, 0.050" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Cross Assembly, Natural PEEK, 0.050" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-723| Item: 0200824

Combine, split, or intersect fluid streams throughout your system

$73.37CAD / Each

$73.37CAD / Each
Product Description

Includes

Four PEEK nut/ETFE ferrule flangeless fittings 02020-99.

Key Features

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • Max pressure of 500 psi (34 bar)
  • 0.050" thru-hole diameter
  • PEEK body material
  • Comes with fittings for 1/8" OD tubing

More About this Item

Use crosses in a variety of low-pressure situations throughout your fluidic system. Select assemblies that come complete with nuts and ferrules or order bodies and provide your own fittings. Each cross comes with handy mounting holes.

Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 2) (in)1/8
  • Compression Size / Tube Od (Port 2) (mm)3.2
  • ColorNatural
  • Max Temperature (° F)302
  • Max Temperature (° C)150
  • Max Operating Pressure (PSI)500
  • Orifice Dimensions (mm)1.25
  • DescriptionLow-Pressure Cross Assembly, Natural PEEK, 0.050" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Reviews
Q&A