Idex LiteTouch® Nut, Short, Natural PEEK, 1/8" OD Tubing, 1/4-28 Coned; 10/PK

Representative image only.

Idex LiteTouch® Nut, Short, Natural PEEK, 1/8" OD Tubing, 1/4-28 Coned; 10/PK

Idex | Mfr: LT-215X| Item: 0202248

High pressure fittings with fingertight convenience

$53.19CAD / Pkg of 10

$53.19CAD / Pkg of 10
Product Description

Key Features

  • Grips tubing at two pressure points
  • Design prevents tubing from twisting
  • Standard knurl, short length
  • Natural PEEK
  • Max pressure 4500 psi (310 bar)
  • 10/PK
  • 1 year warranty

More About this Item

Combine a LiteTouch® nut and LiteTouch ferrule to create your fitting assembly. The LiteTouch fitting assembly grips tubing at two compression points allowing fittings to withstand high pressures with fingertight convenience. Ferrule with lock ring prevents polymer tubing from twisting. Use with hard tubing, such as stainless steel and PEEK tubing.

Fittings are not recommended for repeated use in plastic ports.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Coned
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Compression Size / Tube Od (Port 1) (mm)3.175
  • ColorNatural
  • Max Operating Pressure (PSI)4500
  • DescriptionLiteTouch® Nut, Short, Natural PEEK, 1/8" OD Tubing, 1/4-28 Coned; 10/PK
  • Warranty1 year
Reviews
Q&A