Idex LifeTouch® FlushNut™, 316 SS, 1/8" OD Tubing, 1/4-28 Coned; 1/EA

Representative image only.

Idex LifeTouch® FlushNut™, 316 SS, 1/8" OD Tubing, 1/4-28 Coned; 1/EA

Idex | Mfr: F-364| Item: 0202111

High pressure fittings with fingertight convenience

$21.07CAD / Each

$21.07CAD / Each
Product Description

Key Features

  • Grips tubing at two pressure points
  • Design prevents tubing from twisting
  • FlushNut style
  • Max pressure 4500 psi (310 bar)
  • 1/EA
  • 1 year warranty

More About this Item

Combine a LiteTouch® nut and LiteTouch ferrule to create your fitting assembly. The LiteTouch fitting assembly grips tubing at two compression points allowing fittings to withstand high pressures with fingertight convenience. Ferrule with lock ring prevents polymer tubing from twisting. Use with hard tubing, such as stainless steel and PEEK tubing.

Fittings are not recommended for repeated use in plastic ports.

Pressure rating of nut depends on ferrule used.

1 Year Warranty
Specifications
  • Fitting MaterialStainless steel
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Coned
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Compression Size / Tube Od (Port 1) (mm)3.175
  • ColorNatural
  • Max Operating Pressure (PSI)4500
  • DescriptionLifeTouch® FlushNut™, 316 SS, 1/8" OD Tubing, 1/4-28 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A