Idex Inline Solvent Filter End Fitting, Natural PEEK, 2 µm, 1/16" OD Tubing, 10-32 Coned; 10/PK

Representative image only.

Idex Inline Solvent Filter End Fitting, Natural PEEK, 2 µm, 1/16" OD Tubing, 10-32 Coned; 10/PK

Idex | Mfr: A-429X| Item: 0201009

In-line Solvent Filters for running cleaner systems

$139.38CAD / Pkg of 10

$139.38CAD / Pkg of 10

Buy It Together

Current Item

Idex Inline Solvent Filter End Fitting, Natural PEEK, 2 µm, 1/16" OD Tubing, 10-32 Coned; 10/PK
Idex Inline Solvent Filter End Fitting, Natural PEEK, 2 µm, 1/16" OD Tubing, 10-32 Coned; 10/PK
0201009

$139.38CAD / Pkg of 10
+ + + + +
Idex Iso-Prep Filter, SS, 2 µm, 21.2 mm; 1/EA
4271155

$38.90CAD / Each
=
Total Price 505.52 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Help prevent particulates from clogging equipment
  • Parts made of stainless steel and PEEK®
  • Replacement frits available
  • Max pressure 6000 psi (414 bar)
  • 1 month warranty

More About this Item

In-line solvent filters are specifically engineered to help prevent particulate contamination from clogging sensitive equipment. Ideally, they should be placed along the flow path line between the pump and injection valve/autosampler. Available in a variety of porosities, filters threaded to fit 1/16" OD tubing, allowing the use of most standard chromatography high-pressure fittings.

1 Month Warranty
Specifications
  • Membrane MaterialPEEK
  • Pore Size (µm)2
  • Connections10-32 Coned
  • Max Pressure (PSI)6000
  • DescriptionInline Solvent Filter End Fitting, Natural PEEK, 2 µm, 1/16" OD Tubing, 10-32 Coned; 10/PK
Reviews
Q&A